Menu Search
Search
3M #2520-1-1/2X36YD

Electrical Tape, 36 yd. L x 1-1/2 in. W x 9.00 mil, Varnished Cambric/Adhesive, Yellow

SKU # 05400704832
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulating Tape
Material: Varnished Cambric
Thickness: 9 mil
Temperature Max Continuous: 105°C/220°F
Temperature Max Short Term: 105°C/220°F
Width: 1-1/2 in.
Length: 36 yd.