Menu Search
Electrical Tape Electrical Tape, 30 ft. L x 1-1/2 in. W x 30.00 mil, EPR/Snake Skin Liner, Black, 69kV
3M #23-1.5INX30FT

Electrical Tape, 30 ft. L x 1-1/2 in. W x 30.00 mil, EPR/Snake Skin Liner, Black, 69kV

SKU # 05400711214
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll
Unable to add item to cart. Please try again.
Type: High Voltage Splicing Tape
Material: EPR
Thickness: 30 mil
Voltage Rating: 69kV
Temperature Max Continuous: 90°C/194°F
Temperature Max Short Term: 130°C/266°F
Width: 1-1/2 in.
Length: 30 ft.