3M #1400C-YELLOW-3/4X60

Electrical Tape, 3/4 in. W x 60 ft. L x 7 mil, Vinyl, Yellow, 600V, 80degC

SKU: 05112858432
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Electrical Insulating Tape
Application-Grade: Economy
Material: Vinyl
Thickness: 7 mil
Temperature Rating: 176°F (80°C)
Voltage Rating: 600V
Finish: Yellow
Width: 3/4 in.
Length: 60 ft.
Manufacturer Series: 1400
Description
Electrical Tape: Type - Electrical Insulating Tape; Application-Grade - Economy; Material - Vinyl; Thickness - mils - 7.00 mil; Temperature Rating - 80 deg C/176 deg F; Voltage Rating - 600V; Finish - Yellow; Size - Width - 3/4 in.; Size - Length - 60 ft; Additional Information - Adhesive Material: Rubber Resin, Backing Material: Polyvinyl Chloride, Breaking Strength: 14 lb/in., Elongation: 150 Percent; Manufacturer Series - 1400
Additional Info: Adhesive Material: Rubber Resin, Backing Material: Polyvinyl Chloride, Breaking Strength: 14 lb/in., Elongation: 150 Percent