Menu Search
Electrical Tape Electrical Tape, 3/4 in. W x 60 ft. L x 7 mil, Vinyl, White, 600V, 80degC
3M #1400C-WHITE-3/4X60

Electrical Tape, 3/4 in. W x 60 ft. L x 7 mil, Vinyl, White, 600V, 80degC

SKU # 05112858429 Manufacturer Series: 1400
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Electrical Insulating Tape
Application-Grade: Economy
Material: Vinyl
Thickness: 7 mil
Temperature Rating: 176°F (80°C)
Voltage Rating: 600V
Finish: White
Width: 3/4 in.
Length: 60 ft.

Electrical Tape: Type - Electrical Insulating Tape; Application-Grade - Economy; Material - Vinyl; Thickness - mils - 7.00 mil; Temperature Rating - 80 deg C/176 deg F; Voltage Rating - 600V; Finish - White; Size - Width - 3/4 in.; Size - Length - 60 ft; Additional Information - Adhesive Material: Rubber Resin, Backing Material: Polyvinyl Chloride, Breaking Strength: 14 lb/in., Elongation: 150 Percent; Manufacturer Series - 1400

Additional Info: Adhesive Material: Rubber Resin, Backing Material: Polyvinyl Chloride, Breaking Strength: 14 lb/in., Elongation: 150 Percent