Menu Search
Electrical Tape Electrical Insulating Tape, Vinyl, 7 mil, Black, 0.75 in. W x 60 ft. L, 600V

3M #1700-3/4X60FT

Temflex™ Electrical Insulating Tape, Vinyl, 7 mil, Black, 0.75 in. W x 60 ft. L, 600V

SKU #05400798817
Manufacturer Series: 1700
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Electrical Insulating Tape
Application-Grade: General Purpose
Material: Vinyl
Thickness: 7 mil
Temperature Rating: 176°F (80°C)
Voltage Rating: 600V
Finish: Black
Width: 0.75 in.
Length: 60 ft.

3M Temflex electrical tape 1700 is a good quality, economical general purpose vinyl insulating tape. It has excellent resistance to abrasion, moisture, alkalis, acid, copper corrosion and varying weather conditions. It is a polyvinyl chloride (PVC) tape that is flame-retardant and conformable. 3M Temflex 1700 Tape provides excellent mechanical protection with minimum bulk.

Additional Info: Application:? Indoor or Outdoor, Above or Below Ground Application