Menu Search

SALISBURY #D2RYB-EC

Linesmen High Voltage Insulating Sleeve Extra-Curved Regular

SKU: 78917996042
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Lineman's High Voltage Insulating
Sleeve Shape: Extra-Curved
Size: Regular
Length Overall: 26.5 in.
Length - Under Arm: 15.5 in.
Opening - Arm: 12.25 in.
Opening - Wrist: 5.25 in.
Material: Natural Rubber
Color: Yellow Inner
Test Voltage: 20kV
Listings: Class 2
Description
Lineman's Sleeves: Type - Linesmen High Voltage Insulating; Sleeve Shape - Extra-Curved; Size - Regular; Length - Overall - 26.50 in; Length - Under Arm - 15.50 in; Opening - Arm - 12.25 in; Opening - Wrist - 5.25 in; Material - Natural Rubber, Dipped; Color - Yellow Inner, Black Outer; Test Voltage - 20kV; Listings - Class 2