Menu Search
Electrical Sleeves Linesmen High Voltage Insulating Sleeve Extra-Curved Large
SALISBURY #D2LYB-EC

Linesmen High Voltage Insulating Sleeve Extra-Curved Large

SKU # 78917993592
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lineman's High Voltage Insulating
Sleeve Shape: Extra-Curved
Size: Large
Length Overall: 27.75 in.
Length - Under Arm: 16 in.
Opening - Arm: 12.87 in.
Opening - Wrist: 6.87 in.
Material: Natural Rubber
Color: Yellow Inner
Test Voltage: 20kV
Listings: Class 2

Dipped sleeves are manufactured in the same way as Salisbury rubber insulating gloves. Porcelain forms are dipped into liquefied rubber, dried, trimmed, marked and cured. Every sleeve receives the same quality inspections and electrical testing.