Menu Search
Search
SALISBURY #3LY

Linesmen High Voltage Insulating Sleeve Curved Large

SKU # 78917998492
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lineman's High Voltage Insulating
Sleeve Shape: Curved
Size: Large
Length Overall: 27.75 in.
Length - Under Arm: 16 in.
Opening - Arm: 12.87 in.
Opening - Wrist: 6.87 in.
Material: Natural Rubber
Color: Yellow
Color Family: Yellow
Test Voltage: 30kV
Listings: Class 3

Lineman's Sleeves: Type - Linesmen High Voltage Insulating; Sleeve Shape - Curved; Size - Large; Length - Overall - 27.75 in; Length - Under Arm - 16.00 in; Opening - Arm - 12.87 in; Opening - Wrist - 6.87 in; Material - Natural Rubber, Molded; Color - Yellow; Test Voltage - 30kV; Listings - Class 3