Menu Search
Search
SALISBURY #D3RBY-EC

Dipped Linemen Sleeve, Regular, Extra-Curved, Rubber, Dipped, Black Inner, Yellow Outer

SKU # 78917985851
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Linemen High Voltage Insulating
Sleeve Shape: Extra-Curved
Size: Regular
Material: Rubber
Color: Black Inner
Color Family: Black
Test Voltage: 30kV AC/60kV DC
Listings: Class 3

Dipped sleeves are manufactured in the same way as Salisbury rubber insulating gloves. Porcelain forms are dipped into liquefied rubber, dried, trimmed, marked and cured. Every sleeve receives the same quality inspections and electrical testing before shi

Additional Info: Maximum Use Voltage: 26.5kV AC/39.75kV DC