Menu Search
Search
SALISBURY #D2XLYR-EC

Dipped Linemen Sleeve, Extra Large, Extra-Curved, Rubber, Dipped, Yellow Inner, Red Outer

SKU # 78917985828
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Linemen High Voltage Insulating
Sleeve Shape: Extra-Curved
Size: X-Large
Material: Rubber
Color: Yellow Inner
Color Family: Yellow
Test Voltage: 20kV AC/50kV DC
Listings: Class 2

Dipped sleeves are manufactured in the same way as Salisbury rubber insulating gloves. Porcelain forms are dipped into liquefied rubber, dried, trimmed, marked and cured. Every sleeve receives the same quality inspections and electrical testing.

Additional Info: Maximum Use Voltage: 17.0kV AC/25.5kV DC