Menu Search
Electrical Joint Compound Joint Compound, 8 oz Squeeze Bottle Container, Petroleum/Grit Bearing Base
HUBBELL #M19203

Chanceā„¢ Joint Compound, 8 oz Squeeze Bottle Container, Petroleum/Grit Bearing Base

SKU # 09635904399 Manufacturer Series: ZLN-100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Compound Type: Corrosion Inhibitor
Compound Application: Electrical Connections
Base: Petroleum, Grit Bearing
Container Type: Squeeze Bottle
Container Size: 8 oz

Electrical Joint Compound: Compound Type - Corrosion Inhibitor; Compound Application - Electrical Connections; Base - Petroleum, Grit Bearing; Container Type - Squeeze Bottle; Container Size - 8 oz; Additional Information - Service Temp: -40 to 300 deg F. Color: Gray/Brown. Application: Compresssion Joints; Manufacturer Series - Chance ZLN-100

Additional Info: Service Temp: -40 to 300 deg F. Color: Gray/Brown. Application: Compresssion Joints