HUBBELL #GF158

Corrosion Inhibitor Compound, 8 oz Squeeze Bottle Container, Organic/Grit Bearing Base

SKU: 09635930994
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Compound Type: Corrosion Inhibitor
Compound Application: Electrical Connections
Base: Organic, Grit Bearing
Container Type: Squeeze Bottle
Container Size: 8 oz
Manufacturer Series: Fargolene
Description
Electrical Joint Compound: Compound Type - Corrosion Inhibitor; Compound Application - Electrical Connections; Base - Organic, Grit Bearing; Container Type - Squeeze Bottle; Container Size - 8 oz; Manufacturer Series - Fargolene