Menu Search
Electrical Joint Compound Compound, Corrosion Inhibitor; Synthetic Base; Electrical Connections
HUBBELL #GF178

Fargolene Compound, Corrosion Inhibitor; Synthetic Base; Electrical Connections

SKU # 09635930996
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Compound Type: Corrosion Inhibitor
Compound Application: Electrical Connections
Base: Synthetic
Container Type: Squeeze Bottle
Container Size: 8 oz

Electrical Joint Compound: Compound Type - Corrosion Inhibitor; Compound Application - Electrical Connections; Base - Synthetic; Container Type - Squeeze Bottle; Container Size - 8 oz; Additional Information - Non Grit Bearing Inhibitor; Manufacturer Series - Fargolene

Additional Info: Non Grit Bearing Inhibitor