Menu Search

CHATSWORTH PRODUCTS #40166-812

Anti-Oxidant Compound 8 oz Squeeze Bottle

SKU: 70395724472
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Compound Type: Anti-Oxidant
Compound Application: AL-AL, AL-CU Joints
Container Type: Squeeze Bottle
Container Size: 8 oz
Description
Electrical Joint Compound: Compound Type - Anti-Oxidant; Compound Application - AL-AL, AL-CU Joints; Container Type - Squeeze Bottle; Container Size - 8 oz; Additional Information - Color: Gray
Additional Info: Color: Gray