Menu Search
SALISBURY #ILPG10A/9-9H

Rubber Insulating Glove Protector Goatskin, w/Shirred-Elastic Back 9-9.5 Rubber Glove Size

SKU # 78917997261 Manufacturer Series: ILP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rubber Insulating Glove Protector
Material: Goatskin
Color: Tan Palm
Length: 10 in.
Rubber Glove Size: 9-9.5

Additional Info: Low Voltage Protector. With Pull Strap