Menu Search

SALISBURY #ILPG10/8-8H

Rubber Insulating Glove Protector Goatskin, w/Shirred-Elastic Back 8-8.5 Rubber Glove Size

SKU: 78917995972
Manufacturer Series: ILP
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rubber Insulating Glove Protector
Material: Goatskin
Color: Tan Palm
Length: 10 in.
Rubber Glove Size: 8-8.5
Description
Lineman's Glove Protectors: Type - Rubber Insulating Glove Protector; Material - Goatskin, w/Shirred-Elastic Back; Color - Tan Palm, Cuff; Length - 10.00 in; Rubber Glove Size - 8-8.5; Additional Information - Low Voltage Protector; Manufacturer Series - ILP, Econo-Keeper
Additional Info: Low Voltage Protector