Menu Search
Electrical Gloves Rubber Insulating Glove Protector Goatskin w/Goatskin-Vinyl Cuff 9 Rubber Glove Size

SALISBURY #LPG5S/9

Rubber Insulating Glove Protector Goatskin w/Goatskin-Vinyl Cuff 9 Rubber Glove Size

SKU #78917994855
Manufacturer Series: ILP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rubber Insulating Glove Protector
Material: Goatskin with Goatskin-Vinyl Cuff
Color: Tan Palm
Cuff: Straight
Length: 14 in.
Rubber Glove Size: 9

Lineman's Glove Protectors: Type - Rubber Insulating Glove Protector; Material - Goatskin w/Goatskin-Vinyl Cuff; Cuff - Straight; Color - Tan Palm, Orange/Green Cuff; Length - 14.00 in; Rubber Glove Size - 9; Additional Information - CL 2, 3 & 4, CL2 - 16" and CL4 - 18"; Manufacturer Series - ILP, Econo-Keeper

Additional Info: CL 2, 3 & 4, CL2 - 16" and CL4 - 18"