Menu Search
Electrical Gloves Rubber Insulating Glove Protector Goatskin w/Goatskin-Vinyl Cuff 11-11.5 Rubber Glove Size
SALISBURY #ILPG3S/11

Rubber Insulating Glove Protector Goatskin w/Goatskin-Vinyl Cuff 11-11.5 Rubber Glove Size

SKU # 78917993845 Manufacturer Series: ILP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rubber Insulating Glove Protector
Material: Goatskin with Goatskin-Vinyl Cuff
Color: Tan Palm
Cuff: Straight
Length: 12 in.
Rubber Glove Size: 11-11.5