Menu Search
SALISBURY #ILPG10/11

Rubber Insulating Glove Protector Goatskin w/Goatskin-Vinyl Cuff 11-11.5 Rubber Glove Size

SKU # 78917995969 Manufacturer Series: ILP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rubber Insulating Glove Protector
Color: Tan Palm
Material: Goatskin with Goatskin-Vinyl Cuff
Cuff: Straight
Length: 10 in.
Rubber Glove Size: 11-11.5