Menu Search
Search
SALISBURY #ILP3S/10

Rubber Insulating Glove Protector Cowhide w/Cowhide-Vinyl Cuff 10-10.5 Rubber Glove Size

SKU # 78917996644 Manufacturer Series: ILP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rubber Insulating Glove Protector
Product Type: Glove Protector
Color: Tan Palm
Color Family: Tan
Material: Cowhide with Cowhide-Vinyl Cuff
Cuff: Straight
Length: 12 in.
Rubber Glove Size: 10-10.5