Menu Search
SALISBURY #ILP5S/11

Rubber Insulating Glove Protector 11 Rubber Glove Size

SKU # 78917996635 Manufacturer Series: ILP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rubber Insulating Glove Protector
Color: Orange Back
Color Family: Orange Back
Cuff: Straight
Length: 14 in.
Rubber Glove Size: 11