Menu Search
Electrical Gloves Protective Gloves, Size 12, Cowhide Leather, Red, 6 in. Straight Cuff, 14 in. L
SALISBURY #156-6/12

Premium Protective Gloves, Size 12, Cowhide Leather, Red, 6 in. Straight Cuff, 14 in. L

SKU # 78917994549 Manufacturer Series: 156
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Electrical Glove Protector
Material: Cowhide Leather
Color: Red
Cuff: Straight
Length: 14 in.
Rubber Glove Size: 12
Listings: ASTM F696