Menu Search
Search
SALISBURY #E0011B/10

Linesmen Low Voltage Insulating Glove Natural Rubber 500V 10

SKU # 78917997881
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lineman's Low Voltage Insulating Glove
Product Type: Lineman Glove
Size - Numeric: 10
Color: Black
Color Family: Black
Material: Natural Rubber
Test Voltage: 2.5 kV
Use Voltage - Max: 500V
Listings: Class 00
Cuff: Straight Cuff
Length: 11 in.