Menu Search
Electrical Gloves Linesmen High Voltage Insulating Glove Natural Rubber 8
SALISBURY #E216BCRB/8

Linesmen High Voltage Insulating Glove Natural Rubber 8

SKU # 78917990492
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Lineman's High Voltage Insulating Glove
Material: Natural Rubber
Test Voltage: 20 kV
Color: Red Inner
Cuff: Bell
Length: 16 in.
Size - Numeric: 8
Listings: Class 1

Additional Info: Style: BC