Menu Search
SALISBURY #E216RB/9H

Linesmen High Voltage Insulating Glove Natural Rubber 17 kV 9.5

SKU # 78917993575
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lineman's High Voltage Insulating Glove
Size - Numeric: 9.5
Color: Red Inner
Material: Natural Rubber
Test Voltage: 20 kV
Use Voltage - Max: 17kV
Listings: Class 2
Cuff: Straight Cuff
Length: 16 in.