Menu Search
Electrical Gloves Linesmen High Voltage Insulating Glove Natural Rubber 17 kV 10

SALISBURY #E214B/10

Linesmen High Voltage Insulating Glove Natural Rubber 17 kV 10

SKU #78917998853
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lineman's High Voltage Insulating Glove
Material: Natural Rubber
Test Voltage: 20 kV
Use Voltage - Max: 17kV
Color: Black
Cuff: Straight Cuff
Length: 14 in.
Size - Numeric: 10
Listings: Class 2