Menu Search
Search
SALISBURY #GK014B/9

Linemen Insulating Glove Kit, Size 9, Type I Natural Rubber, Black, Straight Cuff, 14 in. L

SKU # 78917997321 Manufacturer Series: GK
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Linemen Insulating Glove Kit
Product Type: Glove Kit
Size - Numeric: 9
Color: Black
Color Family: Black
Material: Type I Natural Rubber
Test Voltage: 5/10 kV AC/DC
Use Voltage - Max: 1000/1500V AC/DC
Class: 0
Cuff: Straight Cuff
Length: 14 in.
Contents: Insulating Gloves