Menu Search
SALISBURY #GK214RB/8

Linemen Insulating Glove Kit, Size 8, Type I Natural Rubber, Red In, Black Out, Straight Cuff

SKU # 78917997312 Manufacturer Series: GK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Linemen Insulating Glove Kit
Material: Type I Natural Rubber
Test Voltage: 20/50 kV AC/DC
Use Voltage - Max: 17000/25500V AC/DC
Color: Red In
Cuff: Straight Cuff
Length: 14 in.
Size - Numeric: 8
Class: 2
Contents: Insulating Gloves