Menu Search

SALISBURY #GK011B/8

Linemen Insulating Glove Kit, Size 8, Type I Natural Rubber, Black, Straight Cuff, 11 in. L

SKU: 78917997342
Manufacturer Series: GK
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Low Voltage Linemen Insulating Glove Kit
Material: Type I Natural Rubber
Test Voltage: 5/10 kV AC/DC
Use Voltage - Max: 1000/1500V AC/DC
Color: Black
Cuff: Straight Cuff
Length: 11 in.
Size - Numeric: 8
Class: 0
Contents: Insulating Gloves
Description
Lineman's Glove Kits: Type - Low Voltage Linemen Insulating Glove Kit; Material - Type I Natural Rubber ; Cuff - Straight Cuff; Color - Black; Length - 11.00 in.; Size - 8; Class - 0; Test Voltage - 5/10 kV AC/DC; Use Voltage - Max - 1000/1500V AC/DC; Contents - Insulating Gloves, Leather Protectors, Canvas Bag; Manufacturer Series - GK