Menu Search
Electrical Gloves Linemen Insulating Glove Kit, Size 10, Type I Natural Rubber, Yellow, Straight Cuff, 11 in. L

SALISBURY #GK0011Y/10

Linemen Insulating Glove Kit, Size 10, Type I Natural Rubber, Yellow, Straight Cuff, 11 in. L

SKU #78917996948
Manufacturer Series: GK
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Low Voltage Linemen Insulating Glove Kit
Material: Type I Natural Rubber
Test Voltage: 2.5/10 kV AC/DC
Use Voltage - Max: 500/750V AC/DC
Color: Yellow
Cuff: Straight Cuff
Length: 11 in.
Size - Numeric: 10
Class: 00
Contents: Insulating Gloves