Menu Search
SALISBURY #E214BCYB/9

Linemen Gloves, Size 9, Natural Rubber, Yellow Inner, Black Outer, Bell Cuff, 14.00 in. L

SKU # 78917994234
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Linemen High Voltage Insulating Gloves
Material: Natural Rubber
Test Voltage: 20 kV AC/50 kV DC
Use Voltage - Max: 17kV AC / 25.5kV DC
Color: Yellow Inner
Cuff: Bell
Length: 14 in.
Size - Numeric: 9
Listings: Class 2