Menu Search
SALISBURY #E014R/9

Linemen Gloves, Size 9, Natural Rubber, Red, Straight Cuff, 14 in. L, 5kVAC/20kVDC

SKU # 78917997805
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Linemen Low Voltage Insulating Gloves
Material: Natural Rubber
Test Voltage: 5 kV AC/20 kV DC
Use Voltage - Max: 1000V AC / 1500V DC
Color: Red
Cuff: Straight Cuff
Length: 14 in.
Size - Numeric: 9
Listings: Class 0