Menu Search
Search
SALISBURY #E316BCRB/9

Linemen Gloves, Size 9, Natural Rubber, Red Inner, Black Outer, Bell Cuff, 16.00 in. L

SKU # 78917995674
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Linemen High Voltage Insulating Gloves
Product Type: Lineman Glove
Size - Numeric: 9
Color: Red Inner
Color Family: Red
Material: Natural Rubber
Test Voltage: 30 kV AC/60 kV DC
Use Voltage - Max: 26.5kV AC / 39.75kV DC
Listings: Class 3
Cuff: Bell
Length: 16 in.