Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
SALISBURY #E214BCRB/9

Linemen Gloves, Size 9, Natural Rubber, Red Inner, Black Outer, Bell Cuff, 14.00 in. L

SKU # 78917994228
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Linemen High Voltage Insulating Gloves
Material: Natural Rubber
Test Voltage: 20 kV AC/50 kV DC
Use Voltage - Max: 17kV AC / 25.5kV DC
Color: Red Inner
Cuff: Bell
Length: 14 in.
Size - Numeric: 9
Listings: Class 2