Menu Search
Search
SALISBURY #E114B/12

Linemen Gloves, Size 12, Natural Rubber, Black, Straight Cuff, 14 in. L, 10kVAC/40kVDC

SKU # 78917990605
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Linemen High Voltage Insulating Gloves
Product Type: Lineman Glove
Size - Numeric: 12
Color: Black
Color Family: Black
Material: Natural Rubber
Test Voltage: 10 kV AC/40 kV DC
Use Voltage - Max: 7.5kV AC / 11.25kV DC
Listings: Class 1
Cuff: Straight Cuff
Length: 14 in.