Menu Search
SALISBURY #E318BCRB/11

Linemen Gloves, Size 11, Natural Rubber, Red Inner, Black Outer, Bell Cuff, 18.00 in. L

SKU # 78917998956
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Linemen High Voltage Insulating Gloves
Material: Natural Rubber
Test Voltage: 30 kV AC/60 kV DC
Use Voltage - Max: 26.5kV AC / 39.75kV DC
Color: Red Inner
Cuff: Bell
Length: 18 in.
Size - Numeric: 11
Listings: Class 3