You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SALISBURY #E114B11

Linemen Gloves, Size 11, Natural Rubber, Black, Straight Cuff, 14 in. L, 10kVAC/40kVDC

SKU # 78917990607
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Linemen High Voltage Insulating Gloves
Size - Numeric: 11
Color: Black
Color Family: Black
Material: Natural Rubber
Test Voltage: 10 kV AC/40 kV DC
Use Voltage - Max: 7.5kV AC / 11.25kV DC
Listings: Class 1
Cuff: Straight Cuff
Length: 14 in.