Menu Search
SALISBURY #ILP10A/10

Leather Protector Gloves with Pull Strap, Size 10, Leather Palm, Vinyl Back, Cream, Orange Cuff

SKU # 78917996648 Manufacturer Series: ILP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Voltage Protector
Material: Leather Palm
Color: Cream
Cuff: Straight Cowhide
Length: 10 in.
Rubber Glove Size: 10
Listings: NFPA 70E

ILP Series is manufactured from top grain cowhide, these protectors provide excellent protection for rubber insulating gloves at a very economical price. Cowhide cuffs are tough leather on palm side and orange vinyl on the back. Full complement of styles