Menu Search
Search
SALISBURY #ILPG108

Leather Protector Gloves, Size 8, Leather Palm, Vinyl Back, Cream, Orange Cuff, 10 in. L

SKU # 78917996628 Manufacturer Series: ILP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Voltage Protector
Product Type: Glove Protector
Color: Cream
Color Family: Cream
Material: Leather Palm
Listings: NFPA 70E
Cuff: Straight Goatskin
Length: 10 in.
Rubber Glove Size: 8

ILP Series is manufactured from top grain goatskin, these protectors provide excellent protection for rubber insulating gloves at a very economical price. Goatskin cuffs are green leather on palm side and orange vinyl on back. Full complement of styles fr