Menu Search
SALISBURY #LP3S/11

Leather Protector Gloves, Size 11, Leather Palm, Vinyl Back, Yellow, Orange Back, 12 in. L

SKU # 78917995078 Manufacturer Series: LP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Voltage Protector
Material: Leather Palm
Color: Yellow
Cuff: Straight Cowhide
Length: 12 in.
Rubber Glove Size: 11
Listings: NFPA 70E

LP Series is manufactured from top grain cowhide, these protectors provide excellent protection for rubber insulating gloves at a very economical price. Cowhide cuffs are tough leather on palm side and orange vinyl on the back.