Menu Search
SALISBURY #E011BLO/9

Glove, Linesman; Low Voltage; Class 0; 11 in.; Orange; Size: 11 in.

SKU # 78917994636 Manufacturer Series: E011BLO
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lineman Low Voltage Gloves
Material: Natural Rubber, Type 1
Test Voltage: 5 kV AC/20 kV DC
Use Voltage - Max: 1000V AC / 1500V DC (when worn with leather protectors)
Color: Orange
Cuff: Gauntlet
Length: 11 in.
Size - Numeric: 9
Class: Class 0
Listings: Meets or exceeds ASTM D120 and IEC EN60903