Menu Search
Electrical Gloves Glove, Linesman; Low Voltage; Class 0; 11 in.; Blue; Size: 11 in.

SALISBURY #E011BL/10

Glove, Linesman; Low Voltage; Class 0; 11 in.; Blue; Size: 11 in.

SKU #78917997477
Manufacturer Series: E011BL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lineman Low Voltage Gloves
Material: Natural Rubber, Type 1
Test Voltage: 5 kV AC/20 kV DC
Use Voltage - Max: 1000V AC / 1500V DC (when worn with leather protectors)
Color: Blue
Cuff: Gauntlet
Length: 11 in.
Size - Numeric: 10
Class: Class 0
Listings: Meets or exceeds ASTM D120 and IEC EN60903