You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SALISBURY #E011B/9

Glove, Linesman; Low Voltage; Class 0; 11 in.; Black; Size: 11 in.

SKU # 78917993552 Manufacturer Series: E011B
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Numeric: 9
Type: Lineman Low Voltage Gloves
Color: Black
Color Family: Black
Material: Natural Rubber, Type 1
Test Voltage: 5 kV AC/20 kV DC
Use Voltage - Max: 1000V AC / 1500V DC (when worn with leather protectors)
Listings: Meets or exceeds ASTM D120 and IEC EN60903
Class: 0
Cuff: Gauntlet
Length: 11 in.