Menu Search
Search
SALISBURY #LP4S/11

Salisbury by Honeywell Electrical Glove Protector, Size 11, Yellow/Orange

SKU # 78917993305 Manufacturer Series: Series LP
Warning – California Prop 65
Type: Electrical Glove Protector
Product Type: Glove Protector
Size - Numeric: 11
Color: Yellow/Orange
Color Family: Orange/Yellow
Material: Top Grain Cowhide Leather
Listings: NFPA 70E, ASTM-F696
Length: 13 in.

Warning – California Prop 65

Warning: Do not use leather protectors alone for protection against electric shock. Serious injury or death will result. Always use a properly rated insulating glove for the voltage being worked

To learn more about Prop 65, visit www.P65Warnings.ca.gov.