Menu Search
Search
SALISBURY #LP1010

Electrical Glove Protector Leather w/Cowhide-Vinyl Cuff 10 Rubber Glove Size

SKU # 78917993852 Manufacturer Series: LP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Glove Protector
Product Type: Glove Protector
Color: Orange Vinyl Back
Color Family: Orange
Material: Leather with Cowhide-Vinyl Cuff
Cuff: Straight
Length: 10 in.
Rubber Glove Size: 10

Lineman's Glove Protectors: Type - Electrical Glove Protector; Material - Leather w/Cowhide-Vinyl Cuff; Cuff - Straight; Color - Orange Vinyl Back; Length - 10.00 in.; Rubber Glove Size - 10; Additional Information - Adjustable Straps w/ Non-Metallic Buckles; Manufacturer Series - LP

Additional Info: Adjustable Straps w/ Non-Metallic Buckles