Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #155-2-16/11

Novax Protective Gloves, Size 11, Natural Rubber, Black/Orange, 16.00 in. L, Straight Cuff

SKU: 61631406567
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Electrical Insulating Glove
Material: Natural Rubber
Use Voltage - Max: 17000 VAC/25550 VDC
Color: Black/Orange
Cuff: Straight Cuff
Length: 16 in.
Size - Numeric: 11
Listings: Class 2
Description
These rubber gloves combine the required dielectric properties of an electrical protective glove with flexibility strength and durability. Gloves offer a contoured shape to resist hand fatigue. Rolled cuff provides increased durability when putting the gloves on-and-off. These gloves are ideal for use in industries such as electrical contracting power and communication utilities transportation and manufacturing.
Additional Info: Cuff Style: Rolled