Menu Search
Electrical Gloves Insulating Gloves, Size 9, Natural Rubber, Black/Orange, Straight Cuff, 18 in. L, 20kVAC
PROTECTIVE INDUSTRIAL PRODUCTS #158-2-18/9

Insulating Gloves, Size 9, Natural Rubber, Black/Orange, Straight Cuff, 18 in. L, 20kVAC

SKU # 61631409015
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Electrical Insulating Gloves
Material: Natural Rubber
Test Voltage: 20 kV AC
Use Voltage - Max: 17kV AC / 25.5kV DC
Color: Black/Orange
Cuff: Straight Cuff
Length: 18 in.
Size - Numeric: 9
Listings: Class 2