Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #159-3-18/11

Insulating Gloves, Size 11, Natural Rubber, Black/Orange, Bell Cuff, 18 in. L, 30kVAC

SKU: 61631409481
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Electrical Insulating Gloves
Material: Natural Rubber
Test Voltage: 30 kV AC
Use Voltage - Max: 25.5 kV AC/39.75 kV DC
Color: Black/Orange
Cuff: Bell Cuff
Length: 18 in.
Size - Numeric: 11
Listings: Class 3