Menu Search
Electrical Gloves Gloves Kit, Lineman, Straight Cuff, Class 0, Size 8

PROTECTIVE INDUSTRIAL PRODUCTS #147-SK-0/8-KIT

Novax Gloves Kit, Lineman, Straight Cuff, Class 0, Size 8

SKU #61631404612
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Linesmen Insulating Glove Kit
Material: Natural Rubber
Color: Orange
Length: 11 in.
Size - Numeric: 8
Class: 0
Contents: ESP Gloves-Orange

Hand protection is absolutely critical for electrical and industrial workers. These kits contains a pair of Rubber Insulating Gloves a pair of Leather Protector Gloves and a Glove Storage Bag. Rubber Insulating Gloves offer excellent dielectric properties combined with flexibility strength and durability. Goatskin Leather Protector Gloves should always be worn over Rubber Insulating Gloves to protect against cuts abrasions and punctures. Glove Bag allows for flat storage of gloves to prolong glove life.