You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KUNZ #1007-5-9.5

Rubber Insulating Glove Protector Buffed Leather w/Cowhide-Vinyl Cuff 9.5 Rubber Glove Size

SKU # 78973298941 Manufacturer Series: 1007
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rubber Insulating Glove Protector
Color: Red Palm
Color Family: Red
Material: Buffed Leather with Cowhide-Vinyl Cuff
Cuff: Gauntlet
Length: 14 in.
Rubber Glove Size: 9.5